Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138616

MPN #: 98852C

New Age Crown Forklift Order Picking Truck w/ 3 Shelves, 40"L x 48"W x 89"H, Silver

Product Description
These Adjustable Order Picker Platforms feature a mobile platform for "Put or Pick" of larger bulk or case goods. They contain universal order picking pockets and have a back stop with a handle for easy mobility. They are designed with four 6" x 2" plate type casters, two rigid (#C518) and two swivel with brake (#C511). The deck height is measured from the top of the fork to the top of the deck. They boast all welded, heavy duty aluminum construction. Custom Sizes are Available.
Equipped with four 6" plate type casters; two rigid (#C518), two swivel with brake (#C511).
Deck Height is measured from the top of the fork to the top of the deck.
Comes equipped with 0407 Oak Clamp Block, 1½ " thick, 3½ " tall, 12" long and Anti-Tip Bracket.

Custom Sizes Available:
  • All welded heavy duty aluminum construction
  • Order Picker secures to order picker cage with 2" x 4" wood block
  • Adjustable shelving with aluminum amplimesh sides
    – 4° shelf slope
  • Organize and secures product
  • Mobile design allows safe and efficient moving
  • Universal forklift pockets
  • Made in USA
  • 1 Year Materials/Workmanship and Lifetime Rust/Corrosion


PRICE
$7,099.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40
Width46 in
Height89 in
Weight Capacity2000 lbs
Wheel Diameter6 in
Deck Height5-1/4 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Truck
ColorSilver
Lift TypeCrown/Clark
Wheel Type2 Swivel with brake, 2 Rigid
StyleSingle-Side Access
Side PanelsMesh
Number of Shelves3
MaterialAluminum
Manufacturers Part Number98852C
BrandNew Age Industrial

Warranty

Warranty1 yr