HFA® Aluminum Baking Cup, 4 oz. Capacity, Silver, 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Reliable, economical trays and pans withstand a wide range of temperatures: from deep freeze to high oven heat. Thick and rigid aluminum construction ensures excellent holding power, making it sturdy enough for cooking, serving and carryout. Odor- and moisture-resistant. Easy to clean. Durable, portable and reusable.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 3-3/8 in |
| Depth | 1-9/16 in |
Product Details
| Type | Cup |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Aluminum Baking Cup |
| Color | Silver |
| Manufacturers Part Number | 34130 |
| Shape | Round |
| Brand | HFA |