HFA® Steam Pan Foil Lid, Fits One-Third Size Pan, Aluminum, Silver, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
Steam table pan lids are ideal for catering convenience. Superior quality helps accommodate multiple uses such as cooking, transporting, freezing, and reheating food. Durable and recyclable. Effectively control leakage.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-11/16 in |
| Width | 6-3/8 in |
| Depth | 1/2 in |
Product Details
| Type | Lid |
| Material | Aluminum |
| Package Quantity | 200 |
| Description | Steam Pan Foil Lid |
| Color | Silver |
| Manufacturers Part Number | HFA 403025 |
| Shape | Rectangle |
| Brand | HFA |