Aluminum Ceiling Left Hook, 1-1/4", White - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum ceiling hooks accommodate chains, cables, loops and S-hooks. It uses two lefts, or two rights, to created a "closed end" hook that fits most standard grids. One-piece "left" hook, Use with a "right" hook (7028R) & and slide together to form a single open ended extra sturdy hook, Use two lefts or two rights to create a "closed end" hook, Hook measures 1 1/4" L x 1" W with 1/4" hook opening - fits most standard.
PRICE
$41.00 Sold in packages of 100 / $0.41 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1 in |
| Hook Opening | 1/4 in |
Product Details
| Material | Aluminum |
| Package Quantity | 100 |
| Description | Aluminum Ceiling, Left Hook |
| Color | White |
| Manufacturers Part Number | 7028L |
| Brand | Clip Strip Corp. |