- Heavy Duty platform truck with grooved I-Beam planks
- Quiet ride, 1,000 lb. capacity, 8" x 2" donut plate casters (2 rigid and 2 swivel)
- 1-1/2" diameter, easy grip handle
- Ships "Knock-Down"
- Floor to handle height 40"
- Overall dimension length with handle 38"
Prairie View P20836T HD Aluminum Platform Truck Grooved I-Beam Plank 36"L x 20"W x 13"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$595.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 20 in |
| Height | 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 20 in |
| Deck Height | 13 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Surface Type | Diamond Plate |
| Material | Aluminum |
| Manufacturers Part Number | P20836T |
| Brand | Prairie View |
Compliance & Certifications
| Certifications | NSF Approved |