Features:
- Aluminum construction makes transporting boxes easy
- Pneumatic tires transport loads smoothly and evenly over rough or uneven floors
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 51-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | General Purpose |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | ALUM-H-HR |
| Handle Style | Double |
| Brand | Vestil |
Warranty
| Warranty | 90 days |