Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218048

MPN #: SFHT-20-250

Vestil™ Steel Adjustable Fork Hand Truck, Shock Absorbing Rigid Wheels, 250 lb. Capacity

Product Description
Is a standard hand truck not enough? Time to upgrade to a hand truck with forks. Forks allow the user to gather and maneuver large items that wouldn't fit securely on a standard hand truck. The forks are adjustable for a more precise fit, depending on the size of the product being transported. When not in use, the forks fold vertically into the body of the unit for more compact storage. Large wheels absorb shock when traversing over uneven or rough surfaces. Powder coated finish for added toughness.

Features:
  • Extended handle for a more ergonomic experience
  • Small footprint when in storage
  • Long forks to carry an array of load types


PRICE
$608.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height49-1/16 in
Weight Capacity250 lbs
Weight53 lbs
Wheel Diameter10 in
Noseplate Width15-5/8 in
Noseplate Depth20-7/16 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorBlue
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part NumberSFHT-20-250
Handle StyleContinuous Flow-Back
BrandVestil

Warranty

Warranty90 days