Features:
- High capacity design moves extremely heavy loads
- Aluminum design is lightweight yet durable
Weights & Dimensions
| Width | 20-1/4 in |
| Height | 51-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 10-1/2 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Silver |
| Wheel Type | (2) Rigid Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | DHHT-500A |
| Handle Style | Double |
| Brand | Vestil |
Warranty
| Warranty | 90 days |