New Age Industrial Aluminum Order Picking Cart 65"W x 26"D x 67-1/2"H, 9 Pan Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 54000 Heavy Duty Aluminum Slanted Shelf Merchandising Cart is designed for efficient product sorting and handling. It features three shelves, each accommodating three lug tubs for a total capacity of nine. The slanted design of the shelves allows for easy loading and visibility of the contents within each tub. Equipped with two rigid and two swivel 5-1/8" plate type casters, this cart ensures smooth maneuverability. With a 600 lb weight capacity, it provides a robust and reliable solution for various material handling needs.
See price in cart
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 67-1/2 in |
| Weight Capacity | 600 lbs |
Product Details
| Assembly Required | No |
| Type | Order Picking Cart |
| Number of Shelves | 3 |
| Material | Aluminum |
| Caster Type | (2) Rigid, (2) Swivel |
| Manufacturers Part Number | 54000 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |