Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WB986918

MPN #: 50061

New Age Stock Picker Cart w/Ladder & 3 Shelves, 800 lb. Cap, 51-1/2"L x 22"W x 69-1/2"H, Silver

Product Description
Stock picking carts minimize the risk of injuries when pulling stock orders or restocking shelves. Step ladder cart features a spring-loaded ladder that safely holds the cart in place for safe climbing and loading. Extra-wide steps are welded and bolted in place and feature non-slip tape for added safety. Continuous grip handle features an extended reach bar on the top, and the offset push handle saves your shins when climbing. All welded aluminum construction for years of service; Lifetime Warranty against rust and corrosion. Rolls smoothly with 5" rubber casters (2 swivel, 2 rigid).

Ladder Cart with Tray Shelves has shelf lips that help retain cargo when the cart is moved.

PRICE
$2,779.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width22 in
Height69-1/2 in
Weight Capacity800 lbs
Wheel Diameter5 in
Shelf Clearance12-9/6 in

Product Details

Assembly RequiredNo
TypeOrder Picking Cart
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Number of Shelves3
MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty1 Year Materials/Workmanship and Lifetime Rust/Corrosion