- Heavy duty aluminum frame with welded angle slides.
- Rolls easily on heavy duty swivel stem casters.
Winholt AL-1210, Aluminum Platter Cart, 12 Trays, 10"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 26 in |
| Height | 67 in |
| Runner Space | 6 in |
| Pan Size | 12" x 26" |
Product Details
| Type | Platter Cart |
| Caster Type | Polyurethane |
| Casters | 5" |
| Material | Aluminum |
| Pan Capacity | 10 |
| Manufacturers Part Number | AL-1210 |
| Load Type | End Load |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF Certified |