New Age Industrial Heavy Duty Aluminum Universal Cart, 400 lb. Cap., 34"L x 15-1/2"W x 66-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 95977 8-Tier Heavy Duty Aluminum Universal Cart provides high-capacity, mobile storage and transport for diverse commercial applications. Featuring full-size, all-welded aluminum construction and eight rounded bar style shelves, this cart allows for universal end and side loading. With 7-1/4" shelf spacing, it's designed for efficient organization of various items. Equipped with four 5" platform plate type swivel casters, this NSF certified cart offers smooth mobility. Its robust design is built for heavy-duty use. Proudly Made in the USA.
PRICE
$855.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 15-1/2 in |
| Height | 66-3/8 in |
| Weight Capacity | 400 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 5 in |
| Runner Space | 7-1/4 in |
Product Details
| Assembly Required | No |
| Type | Universal Cart |
| Wheel Type | 4 Swivel Platform Plate Type |
| Material | Aluminum |
| Pan Capacity | 8 |
| Manufacturers Part Number | 95977 |
| Brand | New Age Industrial |