Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220769

MPN #: 1358

New Age Industrial Heavy Duty Aluminum Universal Cart, 800 lb. Cap., 27"L x 20-5/8"W x 67"H

Product Description
Maximize storage and transport with the New Age Industrial 1358 8-Tier Heavy Duty Aluminum Universal Cart. This full-size, mobile cart features all-welded aluminum construction and eight rounded bar style shelves, offering universal end and side loading. With 7.25" shelf spacing, it provides efficient organization for a variety of platters, pans, and containers. Equipped with four 5" plate type platform swivel casters, this NSF certified cart ensures smooth mobility and a robust 800 lb. total weight capacity. Its durable design makes it an ideal multipurpose solution for high-volume commercial and industrial settings. Proudly Made in the USA.

Heavy Duty Universal Carts are supreme, multi-purpose carts used for transporting various sizes of platters, trays, boxes, and lugs. These all-welded carts are used in all departments of supermarkets including produce, bakery, meat, and deli. They are easy to maneuver, utilizing four swivel casters.

Key Features:
  • Framework is constructed out of 1" x 1" x 1/16" wall tubing
  • Shelves are constructed out of 1/2" x 1-1/4" oval tubing


PRICE
$839.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20-5/8 in
Height67 in
Weight Capacity800 lbs
Weight42 lbs
Wheel Diameter5 in
Runner Space7-1/4 in

Product Details

Assembly RequiredNo
TypeUniversal Cart
Wheel Type4 Swivel Platform Plate Type
MaterialAluminum
Pan Capacity8
Manufacturers Part Number1358
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF