Fermod® Chemical Cart, 35"L x 18"W x 24"H, 265 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Fermod® 18" Wide x 35" Long Chemical Cart. Includes factory-assembled Mobile Chemical cart set of two uprights with bi-directional casters, one set of two Horizontal Shelf Rails with removable vented polymer inserts, and one additional support 35" support rail. 20 micron deep anodized aluminum. Lifetime warranty against rust and corrosion.
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 18 in |
| Height | 24 in |
| Weight Capacity | 265 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polymer/Stainless Steel |
| Type | Chemical Cart |
| Color | Silver |
| Style | Mobile Cart |
| Capacity | 14 gal |
| Material | Anodized Aluminum/Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | CHEMCART-T-B35 |
| Brand | Fermod |
Warranty
| Warranty | Lifetime yr |