Secure your tools and other belongings from theft with this Aluminum Tread Plate portable tool box. There is a safety double hinged hasp for padlock securing with padlock not included. Constructed of diamond tread plate material. Features two (2) sturdy handles for transporting.
Vestil Aluminum Portable Tool Box, 60-3/4"W x 24-13/16"D x 30-11/16"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24-13/16 in |
| Depth | 60-3/4 in |
| Height | 30-11/16 in |
| Weight | 106 lbs |
Product Details
| Style | Portable |
| Type | Tool Box |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | APTS-3060 |
| Brand | Vestil |
Related Products
Our Packout™ Compact Tool Box is part of the Milwaukee® Packout™ Modular Storage System, the industry's most durable and versatile storage system. The Packout™ Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other Packout™ system components via integrated locking cleats. The IP65 rating weather seal protects tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with ...
The Model 4830-D-KL Chest with Junk Trunk™ Independent Locking Drawer is an impressive tool chest that measures 30 inches deep by 35 inches high and has a capacity of 17 cubic feet. The personal chest box is versatile and portable for tool and equipment storage at the jobsite. With a full-length piano hinge, the storage chest with drawers is made to resist break-ins and even features a patented WATCHMAN® IV Lock System for additional the-foot prevention. To allow for easy access, the tool storage chest comes with a raised chest floor, while the heavy-duty Junk Trunk™ Quick Access Drawer ...
For the ultimate in portability and accessibility, the Rolling Work Bench provides superior strength casters, shelving and drawers to meet the most arduous working environment demands. Users can arrange the Rolling Work Bench into four unique configurations to meet their particular storage needs. Features: Fully adjustable interiors for maximum storage flexibility Heavy-duty 18-gauge steel drawers 75 lb. capacity drawers Ball bearing glides on drawers 4 heavy-duty casters; 2 fixed and 2 locking swivel Staked and welded hinge Welded corner gussets
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System Cabinet. The cabinet features a large interior space ideal for large tools like rear-handled circular saws. Features: Auto-Locking Door: Prevents door from opening during transport Attachment-Ready: Compatible with Stack Pack™ attachments Quick-Connect Latches: Fast and effortless interlocking connectivity allows you to quickly stack and unstack toolboxes 70 lb. Load Capacity- Heavy load capacity for tools, materials, and accessories Impact Protection: Built with an impact-resistant ...
Organize and easily access the bolts, screws, and supplies you need for a day on the job with the Flex Stack Pack™ Storage System Medium Organizer Box. Find the pieces you need quickly with its clear, see-through cover, then snap the lid securely back into place with the two-piece durable lock. IP65 all-weather protection shields your tools and accessories from the elements, and an impact-resistant polypropylene body with aluminum reinforced corners offers protection from the toughest jobsite conditions. Quick-connect interlocking attachment points offer fast and effortless ...