Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3168313

MPN #: FS1104

FLEX Stack Pack™ Crate Tool Box, 21-7/8"L x 15-3/8"W x 10-15/16"H, Gray

Product Description
Keep your trailer, garage, or workshop organized and your tools within reach with the FLEX Stack Pack™ Storage System Crate Tool Box. Quick-connect latches offer fast and effortless connectivity so you can quickly stack and unstack additional crates or toolboxes for a fully customized Stack Pack™ configuration. The crate is compatible with Stack Pack™ attachments for even further customization. Non-marring rubber feet protect surfaces from scrapes and scratches. The crate is built with an impact-resistant polypropylene body and aluminum-reinforced corners to withstand the toughest jobsite conditions.

Features:
  • 70 lb. Load Capacity: Heavy load capacity for tools, materials, and accessories
  • Full Range Compatibility: Stack Pack™ toolboxes, organizers, accessory cases, and toolbox attachments are endlessly configurable across the full Stack Pack™ system
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$65.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-7/8 in
Width15-3/8 in
Height10-15/16 in
Inside Length19-11/16 in
Inside Width13-3/16 in
Inside Height9-3/8 in
Weight Capacity70 lbs
Weight8 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeTool Box
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Crate
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberFS1104
BrandFLEX

Warranty

Warranty1