Secure your tools and other belongings from theft with this Aluminum Tread Plate portable tool box. There is a safety double hinged hasp for padlock securing with padlock not included. Constructed of diamond tread plate material. Features two (2) sturdy handles for transporting.
Vestil Aluminum Portable Tool Box, 60-3/4"W x 24-13/16"D x 37-1/16"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24-13/16 in |
| Depth | 60-3/4 in |
| Height | 36-11/16 in |
| Weight | 118 lbs |
Product Details
| Style | Portable |
| Type | Tool Box |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | APTS-3660 |
| Brand | Vestil |
Related Products
ALL-PURPOSE JOB SITE STORAGE CHEST Low profile job site boxes mount to pick-up beds and trailers for convenient transport and storage. High capacity storage chests are made of heavy duty, impact resistant polyethylene that is corrosion resistant for outdoor use. Overlapping lid seals out weather to protect contents. Double panel, top opening lid features stainless steel hinges and zinc hasps for secure closure. Work site chest includes built-in carry handles.
Our Packout™ Compact Tool Box is part of the Milwaukee® Packout™ Modular Storage System, the industry's most durable and versatile storage system. The Packout™ Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other Packout™ system components via integrated locking cleats. The IP65 rating weather seal protects tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with ...
The Model 4830-D-KL Chest with Junk Trunk™ Independent Locking Drawer is an impressive tool chest that measures 30 inches deep by 35 inches high and has a capacity of 17 cubic feet. The personal chest box is versatile and portable for tool and equipment storage at the jobsite. With a full-length piano hinge, the storage chest with drawers is made to resist break-ins and even features a patented WATCHMAN® IV Lock System for additional the-foot prevention. To allow for easy access, the tool storage chest comes with a raised chest floor, while the heavy-duty Junk Trunk™ Quick Access Drawer ...
For the ultimate in portability and accessibility, the Rolling Work Bench provides superior strength casters, shelving and drawers to meet the most arduous working environment demands. Users can arrange the Rolling Work Bench into four unique configurations to meet their particular storage needs. Features: Fully adjustable interiors for maximum storage flexibility Heavy-duty 18-gauge steel drawers 75 lb. capacity drawers Ball bearing glides on drawers 4 heavy-duty casters; 2 fixed and 2 locking swivel Staked and welded hinge Welded corner gussets
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System 3-Drawer Tool Box. This three-drawer toolbox features auto-locking mechanisms that securely close and prevent drawers from opening during transport while durable rust-resistant rails ensure the drawers open and close smoothly over a long life. The drawers are optimized for compact tools like impact wrenches and reciprocating saws and come with removable dividers in each drawer so you can organize a variety of hardware or supplies. Quick-connect latches offer fast and effortless connectivity so ...