Aluminum Press Fit Fluid Level Sight Glass w/ Indicator - Fits 28mm (1.10") Bore - J.W. Winco RD2/B
Write a Review
|
Questions & Answers (0)
Product Description
No thread is required for installing the GN 537 fluid level sight glasses.The fluid level sight glass is inserted into the bore d2, tolerance H11. By simply tightening the ring nut using the pin key, the seal is pressed against the contact surface which, at the same time, holds the sight glass in position. For removal, reverse the procedure. Application is limited to non-pressurized or slightly pressurized tanks. Maximum heat resistance: 80° C (175° F).
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4.5mm |
| Pin Diameter | 3mm |
| Body Length | 15mm in |
| Bore | 28mm in |
| Indicator Mark | 6mm |
| Diameter | 35mm |
| Window Glass | 22mm |
| C to C Distance For Key | 30mm |
Product Details
| Series | GN537 |
| Sight Glass Material | Plexiglass (PMMA) |
| Sight Glass Body Material | Aluminum |
| Mounting Location | Push-Fit (Pin Key Installed) |
| Country of Origin | Import |
| Seal Material | NBR Synthetic Rubber |
| Reflector Material | White Plastic w/ Red Fluid Level Limit Indicators |
| Manufacturers Part Number | RD2/B |
| Brand | J.W. Winco |