Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788131

MPN #: R8500-ART

REED Instruments 5.5 mm Articulating Camera

Product Description
This articulating camera has a 220° articulating tip allowing for an optimal viewing angle in hard to reach areas. Easy one-handed operation of the camera tip facilitates viewing in obstructed areas where a standard gooseneck camera is unable to access. For use with the REED R8500 Video Inspection Camera.

Features:
  • 5.5mm waterproof (IP67) camera head
  • 220° articulating head
  • 340° camera rotation
  • Four high visibility LED lights
  • For use with R8500 Video Inspection Camera
Includes:
  • 5.5mm Articulating Camera
  • Carrying Case


PRICE
$665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width1 in
Height4 in
Weight2 lbs

Product Details

DescriptionR8500 Video Inspection Camera
ColorBlack
Manufacturers Part NumberR8500-ART
Operating Temperature-4 to 158°F
BrandREED Instruments