Sparco™ Hand-Held Magnifier, 2X Magnification with 4X Inset, 3.5" Diameter Lens, Acrylic
Write a Review
|
Questions & Answers (0)
Product Description
Handheld magnifier features a round, shatterproof, high-quality acrylic lens with a 2X main magnification and a 4X bifocal inset. Lightweight, one-piece molded handle provides balance. Design also features black plastic frame and handle.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Acrylic |
| Package Quantity | 1 Each |
| Description | Hand-Held Magnifier |
| Color | Clear |
| Manufacturers Part Number | SPR01876 |
| Lens Size | 3.5 |
| Brand | Sparco |
| Magnification | 2X |