Buyers Aluminum Wind Deflector, Partial Top - 3011871
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Aluminum Wind Deflector, Partial Top, reduces wind interference with the tarp. .
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/6 ft |
| Width | 10 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Aluminum Wind Deflector, Partial Top |
| Color | Silver |
| Manufacturers Part Number | 3011871 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |