Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296518

MPN #: L62-8

Kee Safety® Aluminum Standard Railing Flange, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Standard Railing Flange

Ideal when a structural fixing is required. Type L62 should always be used to fix down guardrailing and balustrades. The holes are of sufficient diameter to give a good fixing with either a mechanical or chemical anchor, and the two socket set screws in the vertical socket give greater stability to the upright. It is recommended that the fixing holes in the flanges should be inline with the applied load. 9/16" diameter fixing holes.
PRICE
$44.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
44.95
Buy 11 units - 25 units
42.95Save $2.00 (4%)
Buy 26+ units
41.95Save $3.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeStandard Railing Flange
Pipe Outer Diameter1-7/8 in
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberL62-8
Fitting TypeFlange
BrandKee Safety