Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296453

MPN #: 69-8

Kee Safety® Railing Flange with Toe Board Adapter, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Railing Flange with Toe Board Adapter

The Type 69 fitting has been designed for guardrailing and balustrading applications and provides the added benefit of attaching a toeboard to the base. The base plate holes are of sufficient diameter to allow for attachment with either a mechanical or chemical anchor, the side plates have slotted holes to allow for a degree of sideways movement for ease of installation. A toeplate designed for use with the Type 69 fitting is available from Kee Industrial Products. 7/16" diameter fixing holes.
PRICE
$86.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
86.95
Buy 11 units - 25 units
82.95Save $4.00 (5%)
Buy 26+ units
80.95Save $6.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeRailing Flange with Toe Board Adapter
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number69-8
Fitting TypeFlange
BrandKee Safety