Kee Safety® Kee Klamp Rail Support, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Rail Support
This fitting, with holes provided for countersunk flat head screw fixings only, is designed to carry handrails along walls or to fix structures back to walls. The pipe passes through the fitting and cannot be joined within the fitting. Type 70 is also used to attach toeboards to the base of guardrail uprights. 5/16" diameter fixing holes. PA Warning: These fittings are not to be used as base flanges for full height guardrails.
Rail Support
This fitting, with holes provided for countersunk flat head screw fixings only, is designed to carry handrails along walls or to fix structures back to walls. The pipe passes through the fitting and cannot be joined within the fitting. Type 70 is also used to attach toeboards to the base of guardrail uprights. 5/16" diameter fixing holes. PA Warning: These fittings are not to be used as base flanges for full height guardrails.
PRICE
$44.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Rail Support |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 70-8 |
| Fitting Type | Rail Support |
| Brand | Kee Safety |