Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3232086

MPN #: SPA2-2236

Vestil™ Aluminum Stock Picker with Steel Ladder, 660 lb. Capacity, 40"L x 21-7/8"W x 50-3/16"H

Product Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off. Ladders have a baked in silver powder coated finish Welded aluminum construction is strong and lightweight.

PRICE
$839.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width21-7/8 in
Height50-3/16 in
Weight Capacity660 lbs
Weight79 lbs
Wheel Diameter4 in
Shelf Clearance28 in
Top Shelf Height37-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on Rubber
TypeStock Picker & Step Ladder Cart
Shelf Capacity330 lbs
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Number of Shelves2
MaterialAluminum/Steel
Manufacturers Part NumberSPA2-2236
BrandVestil