Buyers Underbody Spring Assembly, Passenger Side - 3024916
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Underbody Spring Assembly, Passenger Side includes all bearings and mouting hardware to connect the Underbody Mount Tarp Kit. Used in conjunction with the Underbody Spring Assembly, Driver Side. The Kit Includes Spring, Washers, Bearings, Mounting Hardware.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-2/5 in |
| Width | 20-4/5 in |
| Weight | 20.5 lbs |
Product Details
| Assembly Required | Yes |
| Includes | Spring, Washers, Bearings, Mounting Hardware |
| Material | Aluminum |
| Description | Underbody Spring Assembly, Passenger Side |
| Color | Silver |
| Manufacturers Part Number | 3024916 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |