Kee Safety® Four Socket Cross, 1" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Four Socket Cross
Most frequently used in multiple upright structures to tie a center upright with horizontal pipes in four directions. The upright passes through the fitting.
Four Socket Cross
Most frequently used in multiple upright structures to tie a center upright with horizontal pipes in four directions. The upright passes through the fitting.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Four Socket Cross |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 40-6 |
| Fitting Type | Cross |
| Angle | 90° |
| Brand | Kee Safety |