Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296496

MPN #: L26-9

Kee Safety® Aluminum Two Socket Cross, 2" Diameter

Product Description
Kee Klamp® Fittings
TWO SOCKET CROSS

Usually paired with Type L25 to give a 90 degree joint between the middle rail and an intermediate upright on guardrailing. The upright passes through the fitting.
PRICE
$66.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
66.95
Buy 11 units - 25 units
63.95Save $3.00 (4%)
Buy 26+ units
61.95Save $5.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter2-7/16 in
Nominal Pipe Size2 in

Product Details

Assembly RequiredNo
TypeTwo Socket Cross
Pipe Outer Diameter2-3/8 in
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberL26-9
Fitting TypeCross
Angle90°
BrandKee Safety