Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275078

MPN #: RTL10400

Aluminum Walking Crutches with Underarm Pad and Handgrip, Adult, 1 Pair

Product Description
Aluminum Walking Crutches with Underarm Pad and Handgrip, Adult

Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 350 lbs. and is protected by a limited lifetime warranty.

PRICE
$51.95

This product will be restocked by Dec 10, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height45 - 53 in
Weight Capacity350 lbs
SizeAdult

Product Details

Assembly RequiredNo
TypeUnderarm Crutches
ColorSilver
Optional Accessories10268-1, 10385E
MaterialAluminum
Package Quantity1 Pair
DescriptionWalking Crutches with Underarm Pad and Handgrip
Manufacturers Part NumberRTL10400
BrandDrive Medical

Warranty

WarrantyLifetime Limited