Kee Safety® Aluminum Wall Flange, 1" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Wall Flange
Side palm fixing for guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop throught the socket. 7/16" diameter fixing holes. PA Warning: If the upright is required to pass through the fitting by machining out the base stop, the bottom-fixing hole will be unusable.
Wall Flange
Side palm fixing for guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop throught the socket. 7/16" diameter fixing holes. PA Warning: If the upright is required to pass through the fitting by machining out the base stop, the bottom-fixing hole will be unusable.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Flange, Wall |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L68-6 |
| Fitting Type | Flange |
| Brand | Kee Safety |