Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448374

MPN #: L61-8

Kee Safety® Kee Klamp Medium Flange, Aluminum/Magnesium, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
MEDIUM FLANGE

This flange, with holes provided for countersunk head fixing screws only, is used on structures where the fixing required is positional only. Frequently used as a wall-fixing bracket. 1/4" diameter fixing holes. PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
PRICE
$33.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$33.95
Buy 11 units - 25 units
$32.95Save $1.00 (3%)
Buy 26+ units
$31.95Save $2.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeMedium Flange
Pipe Outer Diameter1-7/8 in
MaterialAluminum/Magnesium
Package Quantity1
ColorGray
Manufacturers Part NumberL61-8
Fitting TypeFlange
BrandKee Safety