Aluminum Weighing Dish, 70mm With Tab, 2.0g/80mL, Crimped Side, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable round aluminum dishes have multiple uses including serving as weighing dishes, evaporating dishes, and many more. They are produced clean with no oil residue and no vinyl coating to create contamination problems for the user.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 70mm |
Product Details
| Style | Crimped Sides |
| Type | Weighing Dish |
| Capacity | 80mL |
| Material | Aluminum |
| Sterile | No |
| Package Quantity | 1000 (100 Packs of 10) |
| Manufacturers Part Number | 8307 |
| Brand | Globe Scientific |