Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211110

MPN #: EALUM-7-H-FL

Vestil™ Aluminum Wheel Chock with Handle & Flag, 11-7/8"L x 16-9/16"W x 38"H

Product Description
The aluminum wheel chock is ideal for maintenance and industrial facilities. The chock is constructed of extruded lightweight aluminum that is easy to handle. The unit features a serrated top to grip the tire and a triple edged bottom to grip the ground. An extended handle for simple maneuvering is included. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.

Features:
  • Open design provides an optional attaching safety chain
  • Rugged bottom includes cleats for extra grip


PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width16-9/16 in
Height38 in
Weight11 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialSteel/Aluminum
Package Quantity1
ColorYellow
Manufacturers Part NumberEALUM-7-H-FL
BrandVestil

Warranty

Warranty30 Days yr