Dino-Lite AM4517MZT Edge Plus 1.3MP Handheld Digital Microscope with FLC, AMR, Polarizer, 20x - 220x
Write a Review
|
Questions & Answers (0)
Product Description
Dino-Lite Edge PLUS raises performance and quality to new heights in terms of color fidelity, frame rate, and low-light performance. Combining the latest in Edge PLUS technology with FLC and AMR features make the AM4517MZT the right choice through a wide range of applications.
Flexible Lighting Control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off LED's by quadrant.
AMR displays the current magnification on screen with the included software for Windows or Mac OS. AMR is only available on specific Edge Series AMR models. Automatic Magnification Reading (AMR) removes the hassle of stopping your work to check the magnification before performing a measurement.
Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare.
Combining the latest in Edge PLUS technology with FLC and AMR features make the AM4517MZT the right choice through a wide range of applications.
Flexible Lighting Control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off LED's by quadrant.
AMR displays the current magnification on screen with the included software for Windows or Mac OS. AMR is only available on specific Edge Series AMR models. Automatic Magnification Reading (AMR) removes the hassle of stopping your work to check the magnification before performing a measurement.
Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare.
Combining the latest in Edge PLUS technology with FLC and AMR features make the AM4517MZT the right choice through a wide range of applications.
PRICE
$1,129.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 182cm (71.65 in) |
| Dimensions | 10.5 (L) x 3.2 (D) cm |
Product Details
| Lighting | (8) White LEDs |
| Calibration Function | Yes |
| Frame Rate | 30 FPS |
| Working Distance | Standard |
| Flexible LED Control | Yes |
| Material | Aluminum Alloy |
| Lens Material | Glass |
| Wireless Ready | No |
| Manufacturers Part Number | AM4517MZT |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | Yes |
| Measurement Function | Yes |
| Resolution | 1280 x 1024 pixels |
| Automatic Magnification Reading | Yes |
| Operating System | Windows XP, Vista, 7, 8, 10, Mac OS 10.11.6 or Newer |
| Megapixels | 1.3 |
| Package Quantity | 1 |
| Description | Edge Plus Handheld Digital Microscope with FLC, AMR, Polarizer |
| Interface | USB 2.0 |
| Magnification Range | 20X - 220X |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |