Dino-Lite AM7025X Edge Eyepiece Camera with C-Mount Eyepiece Adapters, 5MP, 20x, 23mm Base
Write a Review
|
Questions & Answers (0)
Product Description
Adopting with Edge class optics and high-resolution sensor, the 5MP Dino-Eye Edge Series AM7025X eyepiece offers remarkable image performance yet provides relatively large field of view than its predecessors. The AM7025X design and included adapters allows for fitment with 23mm, 30mm, 30.5 mm or C-Mount eyepiece slots which can be fixed into ideal focal positions. With fine color reproducibility, the AM7025X is capable of capturing the finest detail of the microscope's image for professional application. Note: The AM7025X is compatible with DinoXcope 1.16 version or later.
PRICE
$719.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Cable Length | 182cm |
| Dimensions | 8.0 (H) x 3.2 (D) cm |
| Base Diameter | 23 mm |
Product Details
| Lens | Glass |
| Frame Rate | 30 FPS |
| Material | Metal |
| Manufacturers Part Number | AM7025X |
| Brand | Dino-Lite |
| Type | Microscope Camera |
| Polarized | No |
| Package Includes | Camera, Edge Calibration Target |
| Measurement Function | Yes |
| Accessory Type | Camera |
| Save Formats | BMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX |
| Resolution | 2592 x 1944 pixels |
| Operating System | Windows XP, Vista, 7, 8, 10, Mac OS 10.9 (Mavericks), Mac OS 10.10 (Yosemite) |
| Megapixels | 5 |
| Package Quantity | 1 |
| Description | Dino-Eye Edge Eyepiece Camera |
| Interface | USB 2.0 |
| Magnification Range | 20X |
| Sensor | CMOS |
| Microtouch Sensor | No |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |