Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dino-Lite

Model # :WBB2241372

MPN #: AM73115MTF

Dino-Lite AM73115MTF Edge USB 3.0 Far Working Distance Handheld Digital Microscope, 5MP, 10X-70X

Product Description
Dino-Lite Edge AM73115MTF is a 'far' working distance USB 3.0 model providing uncompressed viewing to deliver exceptional sharpness, improved color accuracy and image quality designed to provide extra-long working distance with a magnification range of 10X - 70X. By using USB 3.0 the AM73115MTF is capable of providing 45FPS at 1280 x 960 resolution, allowing this microscope to be used in a wider range of more demanding applications. The far working distance impressively offers minimum 115mm viewing distance with maximum 70x magnification. In comparison to the Edge Series long working distance models, the AM4115TZF extends 80mm working distance at 70X magnification, making it an ideal option for fabrication or observation requiring long distance. This model also includes the popular Edge Series feature Flexible LED Control (FLC) which enables partial illumination to enhance edge contrast and provides intensity adjustment for better adaptability, interchangeable front caps, and rugged metal housing.

Recommended System Requirements:

  • Windows 7, 8, 10 or Mac OS 10.9 or newer
  • Intel® Core™ i5 3.2GHz
  • 20GB available HD space
  • 8GB of available RAM or more
  • 2GB video card or more
  • CD-ROM drive for installation
  • USB 3.0 with intel chipset


PRICE
$1,359.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Cable Length71.65"
Dimensions11.9 (L) x 3.3 (D) cm

Product Details

Lighting8 White LEDs
Frame Rate45 FPS
Working DistanceStandard
MaterialAluminum Alloy
Lens MaterialGlass
Manufacturers Part NumberAM73115MTF
BrandDino-Lite
TypeDigital Microscope
PolarizedYes
Package IncludesMicroscope, Software, CD, Edge Calibration Target, Alternate End Caps, USB
Measurement FunctionYes
Save FormatsBMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX
Resolution2592 x 1944 pixels
Operating SystemWindows XP, Vista, 7, 8, 10, Mac OS 10.5+
Megapixels5
Package Quantity1
DescriptionEdge USB 3.0 Far Working Distance Handheld Digital Microscope
InterfaceUSB 3.0
Magnification Range10X - 70X
SensorCMOS
Microtouch SensorYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, FCC