Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dino-Lite

Model # :WBB3186354

MPN #: AF4135ZTE

Dino-Lite Edge USB Digital Microscope with FLC & Polarizer, 10x - 330x

Product Description
The AF4135ZTE digital microscope excels with its versatile magnification range of 10x ~ 330x, ensuring detailed exploration across various applications. This model also includes an adjustable polarizer, FLC lighting control, and is compatible with the WF-20 Wi-Fi streamer (sold separately). Digital microscope has 1.3 Megapixel Edge sensor

The measurement feature is included in the software. Measurements can be performed in different units (inch/mil/mm/um) and types including straight lines, circles, angles, arches grids and more.

Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare.

Flexible Lighting Control provides lighting adjustment options as well as the ability to turn on or off LED's by quadrant.

This models expanded magnification range offers a similar working distance range compared to the previous AF4115ZT series, with the ability to achieve higher magnifications.

PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/16 in
Weight0.2 lbs
Cable Length71-5/8
Dimensions4-3/8 (H) x 1-5/16 (D) in

Product Details

Lighting8 White LEDs
Calibration FunctionYes
Frame Rate30 FPS
Working DistanceStandard
Flexible LED ControlYes
MaterialABS Plastic
Lens MaterialGlass
Wireless ReadyYes
Manufacturers Part NumberAF4135ZTE
BrandDino-Lite
TypeDigital Microscope
PolarizedYes
Package IncludesMicroscope, Carry Pouch, Edge Calibration Target, Alternate End Caps
ColorGray
Measurement FunctionYes
Save FormatsBMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX, SWF, JPEG
Resolution1280 × 960 pixels
Automatic Magnification ReadingNo
Operating SystemWindows 7, 8, 10 & 11, Mac OS 10.12+
Megapixels1.3
Package Quantity1
DescriptionWireless Ready Expanded Magnification
InterfaceUSB 2.0
Magnification Range10x - 330x
SensorCMOS
Microtouch SensorYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS