Dino-Lite Edge USB Digital Microscope with FLC, AMR, EDOF, DPQ & Polarizer, 5MP, 10x - 220x
Write a Review
|
Questions & Answers (0)
Product Description
See the details you need on-the-go with the Dino-Lite AF7915MZT high-resolution digital microscope. This 5-megapixel handheld digital microscope includes advanced features like EDOF, DPQ, FLC, AMR, and EDR, offering versatility for accomplishing a wide variety of tasks and is compatible with the WF-20 Wi-Fi streamer.
EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking).
AMR displays the current magnification on screen with the included software for Windows or Mac OS.
Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare.
Flexible Lighting Control provides lighting adjustment options as well as the ability to turn on or off LED's by quadrant.
The new modular wireless-ready design allows for USB connection or a quick swap to wireless with a WF-20 adapter (sold separately) making it a completely cordless and portable microscope.
This models expanded magnification range offers a similar working distance range compared to the previous AF4x15ZT series, with the ability to achieve higher magnifications.
EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking).
AMR displays the current magnification on screen with the included software for Windows or Mac OS.
Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare.
Flexible Lighting Control provides lighting adjustment options as well as the ability to turn on or off LED's by quadrant.
The new modular wireless-ready design allows for USB connection or a quick swap to wireless with a WF-20 adapter (sold separately) making it a completely cordless and portable microscope.
This models expanded magnification range offers a similar working distance range compared to the previous AF4x15ZT series, with the ability to achieve higher magnifications.
PRICE
$1,379.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Weight | 0.2 lbs |
| Cable Length | 71-5/8 |
| Dimensions | 4-1/2 (H) x 1-5/16 (D) in |
Product Details
| Lighting | 8 White LEDs |
| Calibration Function | Yes |
| Frame Rate | 30 FPS |
| Working Distance | Standard |
| Flexible LED Control | Yes |
| Material | Metal |
| Lens Material | Glass |
| Wireless Ready | Yes |
| Manufacturers Part Number | AF7915MZT |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | Yes |
| Package Includes | Microscope, Carry Pouch, Edge Calibration Target, Alternate End Caps |
| Color | Gray |
| Measurement Function | Yes |
| Save Formats | BMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX, SWF, JPEG |
| Resolution | 2592 × 1944 pixels |
| Automatic Magnification Reading | Yes |
| Operating System | Windows 7, 8, 10 & 11, Mac OS 10.9+ |
| Megapixels | 5 |
| Package Quantity | 1 |
| Description | Wireless Ready Handheld Digital Microscope |
| Interface | USB 2.0 |
| Magnification Range | 10x - 220x |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC, RoHS |