Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WB242828

MPN #: RCS10TS

Amana® 1.2 Cu. Ft. 1000 Watt, 100 Programmable Item Commercial Microwave

Product Description

The Amana® RCS10TS medium volume microwave is idea for restaurants, casual dining, clubs and delis. This model features 1000 watts of power and five power levels for consistent, delicious results-from the freezer to table in minutes. With up to 100 programmable menu items this unit simplifies cooking and ensures consistent results. This unit also features a digital display with countdown timer for simple operation and "at-a-glance" monitoring. With a 1.2 cubic foot capacity this unit easily accommodates a 14" platter or prepackaged foods. This unit features a stainless steel exterior and interior for easy cleaning and a professional look.



PRICE
$749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth19 in
Height13-3/4 in
Compartment Width14-1/2 in
Compartment Depth15 in
Compartment Height8-1/2 in
Cord Length5 ft

Product Details

DigitalYes
PlugNEMA 5-15
ColorSilver
Amperage13 A
Handle TypeGrab Handle
Capacity1.2 ft³
Voltage120 V
MaterialStainless Steel
Description100 Programmable Item Commercial Microwave
Watts1000 W
Manufacturers Part NumberRCS10TS
Timer60 Minutes
Control TypeKeypad
BrandAmana

Warranty

Warranty3 yr