Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1899416

MPN #: RCD1800M

Sharp® Commercial Microwave Oven, 0.75 Cu. Ft., 1800 Watt, TwinTouch Controls

Product Description
Sharp Commercial Microwave Oven, Twin Touch, 1800W, S/S, 17-1/2"W x 22-9/16"H x 13-5/8"D

Sharp's new heavy-duty commercial microwave oven features TwinTouch™ dual controls that are easy to reach whether you place the microwave on a high or low shelf. The compact footprint takes up less space, yet the larger interior capacity fits one 1/2-size pan in either direction or two 1/3-size pans. Built for durability and easy maintenance, it is ideal for the high-volume needs of fast food or full-service restaurants, hospitals, nursing homes, schools and cafeterias.

Features:
  • 1800 Watts
  • Stainless steel door
  • Cavity & outer wrapper
  • Dual magnetron system
  • Programmable timer
  • Durable side-hinged see-thru door
  • Trigger switch door handle
  • Express Defrost™
  • Dual control panel
  • 10 Computerized touch pads with capacity to store up to 100 programs
  • Trigger switch door handle allows for a more durable door
  • Capacity of 0.75 cubic feet permits two (2) 1/3 size pans
  • Multiple portion setting 2x and 3x
  • Selectpower™ with 11 pwer settings
  • 4-Stage cooking
  • 230/208V
  • 60 Hz
  • 1-Ph
  • 12.3/14 Amp
  • NEMA 5-15p
PRICE
$1,475.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth22-9/16 in
Height13-5/8 in
Compartment Width14 in
Compartment Depth13 in
Compartment Height13-11/16 in
Weight70 lbs
Interior Height7-1/8 in
Cord Length5 ft
Interior Depth13 in
Interior Width14 in

Product Details

PlugNEMA 6-15R
InteriorStainless Steel
LightYes
Manufacturers Part NumberRCD1800M
Timer120 Minutes @ 50% , 10% power level, 60 Minutes @ 100% , 60% power level
BrandSharp
DigitalYes
ColorGray
Amperage12.3/13.5 A
Handle TypeGrab Handle
Cabinet MaterialStainless Steel
Capacity0.75 ft³
Door MaterialStainless Steel & Glass
Voltage230/208 V
DescriptionMicrowave Oven
Watts1800 W
Control TypeKeypad

Warranty

Warranty1 Year Parts & Labor, 3 Year Limited Warranty On Magnetron Tube On Site

Compliance & Certifications

CertificationsNSF, UL