Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sharp

Model # :WBB1899412

MPN #: R21LCFS

Sharp® Commercial Microwave Oven, 1.0 Cu. Ft., 1000 Watt, Dial Control

Product Description
Sharp Commercial Microwave Oven, Medium Duty, 1000W, S/S, 20-1/2"W x 12-1/8"H x 16"D

This medium-duty commercial microwave features the durable quality and easy maintenance of a stainless steel interior. The cost-efficient R-21LCF also has a super-rugged grab handle, designed to withstand a lifetime.

Features:
  • 1000 Watts
  • Stainless steel door, timer panel & cavity
  • 1.0 Cubic foot usable space
  • Stainless steel interior finish
  • Trigger switch door handle
  • Stainless steel cabinet
  • Durable, side-hinged, see-thru door
  • 6 Minutes manual dial timer
  • Timer heating-time guide
  • Timer resets to 0 when door is opened during cooking cycle
  • 120V/60/1-ph
  • 14 Amp
  • NEMA 5-15p
  • NSF-4, UL
PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth16 in
Height12-1/8 in
Compartment Width13-7/8 in
Compartment Depth14-5/8 in
Compartment Height8-1/8 in
Weight37 lbs
Interior Height8-1/8 in
Cord Length5 ft
Interior Depth14-5/8 in
Interior Width13-7/8 in

Product Details

PlugNEMA 5-15R
InteriorStainless Steel
LightYes
Manufacturers Part NumberR21LCFS
Timer6 Minutes
BrandSharp
ColorSilver
Amperage14 A
Handle TypeGrab Handle
Cabinet MaterialStainless Steel
Capacity1 ft³
Door MaterialStainless Steel & Glass
Voltage120 V
DescriptionDial Control Microwave Oven
Watts1000 W
Control TypeDial

Warranty

Warranty1 Year Parts & Labor, 3 Year Limited Warranty On Magnetron Tube On Site

Compliance & Certifications

CertificationsNSF, UL