Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WB242566

MPN #: RC30S2

Amana® RC30S2, Commercial Microwave, 1.0 Cu. Ft., 3000 Watt, Keypad Control

Product Description
Amana® 1.0 Cu. Ft. 3000 Watt Keypad HD Commercial Microwave

Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items and shall have automatic cooking capability for up to eight portions. Cooking timer shall be 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display shall be a backlit. There shall be 11 power levels featuring unique double stirrer distribution system eliminates hot and cold spots. Heavy duty door shall have a tempered glass window and a grab and pull handle. The large 1.0 cubic ft. (.028 m3) cavity shall accommodate two standard 4" (102 mm) deep half-sized pans. Oven shall have a stainless steel interior and exterior and be stackable to save counter and shelf space. Microwave oven shall comply with standards set by the U.S Department of Health and Human Services, UL for safety and NSF for sanitation.

The perfect choice for busy foodservice operations. Perfect for steaming seafood and vegetables. It's ideal for re-thermalizing entrees like lasagna or macaroni and cheese or bulk heating items on demand to eliminate food waste.

3 Year Limited Warranty

PRICE
$5,409.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Depth26-1/4 in
Height18-1/4 in
Compartment Width13 in
Compartment Depth15 in
Compartment Height8-1/2 in
Cord Length5 ft

Product Details

DigitalYes
PlugNEMA 6-30P
ColorGray
Amperage21.2 A
Handle TypeGrab Handle
Cabinet MaterialStainless Steel
Capacity1 ft³
Voltage208-240 V
MaterialStainless Steel
DescriptionKeypad HD Commercial Microwave
Watts3000 W
Manufacturers Part NumberRC30S2
Timer60 Minutes
Control TypeKeypad
BrandAmana

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF, UL