Amana® Window Air Conditioner, Mechanical, 5000 BTU, 11.0 CEER, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 5,000 BTU window-mounted air conditioner quickly cools a room up to 150 square feet. Features such as mechanical rotary controls give you the option of 2 speeds to gauge the amount of cooling you want. 8-way air directional air louvers give you the freedom to send the cold air exactly where you need it. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool.
PRICE
$189.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 13-1/16 in |
| Height | 12 in |
| Weight | 36.4 lbs |
| Coverage Area | 150 ft² |
Product Details
| Type | Window Air Conditioner |
| CFM | 141 CFM |
| Watts Cooling | 450 W |
| Remote Control | No |
| Color | White |
| Number of Speeds | 2 |
| Controls | Mechanical |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 5000 |
| Amps Cooling | 4.5 A |
| Dehumidification | 0.6 |
| Voltage | 115 V |
| Control | Mechanical |
| Manufacturers Part Number | AMAP050EW |
| Brand | Amana |
Warranty
| Warranty | 1 yr |