Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194517

MPN #: 4PACH12000

Perfect Aire® Window Air Conditioner with Heat, 12000 BTU, 230V, R32

Product Description
You're hot, then you're cold - and this unit gets it, comforting you no matter the weather report. Powerful and efficient, this 12,000 BTU window air conditioner from Perfect Aire® also boasts a built-in electric heater(R32) to regulate rooms up to 550 square feet. Find your comfort zone the whole calendar year with adjustable temperature settings, full-range air direction control and three fan speeds, all at the touch of a button. Automated modes keep your ideal temperature in check with utmost efficiency when you're out of the room or sleeping sound.

Features:
  • 12,000/11,600 BTU window air conditioner heats and cools areas between 450-550 sq. ft
  • Electric heater is 11,000/8,500 BTU
  • Adjustable temperature settings that range 62°F - 86°F (17°C - 30°C)
  • Soft-touch electronic pad controls with digital LED display
  • 3-speeds in both cool and fan mode
  • 1 speed in heat mode
  • Auto, Sleep, Dry and Energy Saver Modes
  • 24-hour on/off timer
  • Auto restart function


PRICE
$765.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth19 in
Height14-3/4 in
Weight71.8 lbs
Cord Length6.5 ft
Window Width Min/Max26-13/16 to 36 in
Coverage Area450-550 ft²
Window Height Min/Max16-1/2 in

Product Details

Number of Speeds4
RefrigerantR32
Filter TypeWashable
BTU Cooling12000
Phase1
Manufacturers Part Number4PACH12000
BrandPerfect Aire
TypeCooling with Heat
CFM319 CFM
Watts Cooling3360 W
Remote ControlYes
ColorGray
Hertz60 Hz
Amp Circuit20 A
Amps Cooling15.7 A
Temperature Range Cooling62 to 86 °F
Voltage230 V
ControlElectronic
Power Cord Type3 Prong

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, cULus, CEC, DOE
Energy Star CertifiedNo