Amana® Window Air Conditioner, Electronic, Remote, 6000 BTU, 12.2 EER, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 6,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 250 square feet. Flexible comfort features include three cooling speeds, Eco mode, and Sleep mode. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool and dry.
PRICE
$249.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-5/8 in |
| Depth | 15-5/8 in |
| Height | 13-5/16 in |
| Weight | 44.1 lbs |
| Coverage Area | 250 ft² |
Product Details
| Type | Window Air Conditioner |
| CFM | 123 CFM |
| Watts Cooling | 492 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 6000 |
| Amps Cooling | 4.3 A |
| Dehumidification | 1.6 |
| Voltage | 115 V |
| Control | Electronic |
| Manufacturers Part Number | AMAP061CW |
| Refrigerant Type | R-32 |
| Brand | Amana |
Warranty
| Warranty | 1 yr |