Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB3248836

MPN #: LED-V36-WT-MV

Amax® 36" Contemporary design LED, 120 - 277V, White

Product Description
36" 120V-277V Multi-Voltage 30W 3000k LED Vanity light. 120V Dimmable. Milky white lens, black finish, steel white plate with polycarbonate end caps. Linkable with 1/2" knockouts for Romex wiring connector

PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth36 in
Height2-3/4 in

Product Details

TypeLED Vanity Light
ColorWhite
Number of Lights1
StyleContemporary
Mounting LocationWall
Voltage120 - 277 V
Package Quantity1
Manufacturers Part NumberLED-V36-WT-MV
Bulb TypeLED
BrandAmax Lighting