Heavy Duty Ice Bags, 18"W x 36"L, 3 Mil, 50 Lb. Capacity, Clear, 250/Pack
|
Questions & Answers (0)
Product Description
These bags are made of extra strength heavy gauge metallocene Low Density Polyethylene (LDPE) film that meets FDA and USDA specifications. This special poly film retains flexibility at low temperatures to reduce breakage. The tubular construction with a durable double bottom seal makes these bags the best ice bags on the market. The side gussets expand easily to accommodate fast loading. Close these bags with heat sealers, bag ties or twist ties.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Depth | 36 in |
| Gauge | 3 mil |
Product Details
| Package Quantity | 250 |
| Description | 50 lb. Heavy Duty Ice Bags |
| Color | Clear |
| Manufacturers Part Number | 5000 |
| Brand | Laddawn |
| Recyclable | Yes |