Buyers 60" Amber Modular Light Bar With 16 LED Modules / Built-In Traffic Arrow - 8893060
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 60 Inch LED Modular Light Bar comes with 60 LED strobes. The amber light bar is SAE Class 1 certified and has a CA13 rating. Light bars can be modified by adding your choice of amber, blue, clear, and/or red strobes (sold seperately). Middle strobes have three LEDs and corner strobes have six LEDs. The light bar features a dimming mode and has 11 flash patterns and five programmable groups, for a total of 55 different flash sequences. Operating at 8-16A, it comes with a 10 ft pre-wired power/function cable. The light bar has an extruded aluminum frame with two recessed mounting channels. Mounting feet and controller are sold separately. Lights are backed with a 5 year warranty.
PRICE
$1,539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 13 in |
| Height | 8 in |
| Cord Length | 15 ft |
| Size | 60" |
Product Details
| Type | LED Modular Light Bar |
| Number of Flash Patterns | 55 |
| Lens Color Family | Amber/Red |
| Amperage | 8 A |
| Number of LEDs | 60 |
| Mounting Location | Surface |
| Wattage | 96 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Modular Light Bar With 16 LED Modules and Built-In Traffic Arrow |
| Manufacturers Part Number | 8893060 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J895, CA14 |