Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WB806204

MPN #: 6550.001.020

American Standard Allbrook 6550.001.020 Urinal, .5/1 GPF

Product Description
Features:
  • Vitreous china
  • High Efficiency operates in the range of0.5 gpf to 1.0 gpf (1.9 Lpf/3.8 Lpf)
  • Flushing rim
  • Siphon jet flush action
  • 3/4 inlet spud
  • Outlet connection threaded 2 inside (NPTF)
  • Wall hanger
  • Fixture only
  • Meets ANSI flush requirements at 0.5 gpf and 1.0 gpf


PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-5/16 in
Depth14 in
Height21-1/2 in
Spud Size3/4 in

Product Details

Gallons per Flush.5 to 1 gal/flush
TypeHigh Efficiency
Flush ValveNo
SeriesAllbrook
Liters per Flush1.9 to 3.8
Mounting LocationWall
MaterialVitreous China
Connection Style2-Bolts - Flange
Flush TypeSiphon Jet
Manufacturers Part Number6550.001.020
Everclean Antimicrobial FinishNo
Spud PlacementTop
WatersenseNo
BrandAmerican Standard

Compliance & Certifications

ADA CompliantYes