- Vitreous china
- High Efficiency, Ultra Low-consumption(1.1 gpf/4.2 Lpf)
- EverClean® surface inhibits the growth of stainand odor-causing bacteria, mold, and mildew on the surface
- Meets EPA WaterSense® criteria
- Bowl rim at 16-1/2 for accessible applications
- Elongated bowl
- Pressure-assisted siphon jet flush action
- Fully-glazed 2-1/8 trapway
- 10 x 12 water surface area
- Close-coupled Flushometer tank
- Metal chrome trip lever
- Speed Connect® tank/bowl coupling system
- Sanitary dam on bowl
- Two bolt caps
- 100% factory flush tested
- 12 Rough-in
American Standard 2467100.020 Cadet Pressure Assist Right Height ADA Elongated 1.1GPF Toilet
|
Questions & Answers (0)
Product Description
Features:
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 30-1/4 in |
| Height | 30-3/4 in |
| Rough-In Size | 12 in |
Product Details
| Seat | No |
| Gallons per Flush | 1.1 gal/flush |
| Type | Two-Piece Toilet |
| Series | Cadet |
| Style | Ultra Low-Consumption |
| Mounting Location | Floor |
| Material | Vitreous Chinaware |
| Connection Style | 2-Bolts - Flange |
| Flush Type | Pressure-Assisted Siphon Jet |
| Manufacturers Part Number | 2467100.020 |
| Everclean Antimicrobial Finish | Yes |
| Watersense | Yes |
| Shape | Elongated |
| Brand | American Standard |
Compliance & Certifications
| ADA Compliant | Yes |